Ecospill

Absorbent Granules, 100% Recycled Materials, Maintenance Applications, 30L Absorbent Capacity, 30L Bag

SKU:

ECS7428160A

MPN:

SK-U2193030

£9.19

Ex VAT

£11.03

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from 100% recycled materials, this organic compound is supremely absorbent. Lightweight and easy to spread, this material allows for simple and quick clean up of human wastes and spillages. Supplied in a 30 litre bag to ensure there is ample available for your purpose.


    Features and Benefits
    • Absorbent capacity of 30L ensures effective coverage of your spill
    • Suitable for use with human waste and spillages
    • Easy to use with a simple pour, brush in and brush up removal
    • Doesn't leave any residue to ensure a complete clean of the spilled area
    • Manufactured from 100% recycled materials, making for an eco-conscious product
    • Non-toxic, chemically inert granules for user safety
    • Granules are flame-resistant for maximum safety
    • Can be used both indoors and outdoors
    • Choose a safe place for disposal depending on local regulations and the nature of the spillage


    Typical Applications
    • Suited for absorbency on all surfaces, the product is ideal for an array of industrial, human spillages both indoors and outdoors


    Standards
    • BS 7959-1:2004
    • ISO 14001
    • ISO 9001
    • BS 476 Part 7, Class 1


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    30L

    Application

    Maintenance

    Brand

    Ecospill

    ECLASS Code

    30060101

    Environmental Claim

    Manufactured From 100% Recycled Materials

    Material

    100% Recycled Materials

    MFR Part No.

    U2193060

    Pack Size

    1

    Size

    30L

    Special Features

    Chemically Inert Fire Resistant Manufactured from 100% Recycled Materials Non-Toxic

    Standards Met

    BS 476 Part 7, Class 1 BS 7959-1:2004 ISO 14001 ISO 9001

    Type

    Absorbent Compound

    UNSPSC Code

    47131902