SKU:
MTL8208170K
MPN:
8208170K
£30.79
Ex VAT
£36.95
Inc VAT
Product Details
Product Specification
Product Documents
This multi-purpose convex mirror is designed for exterior use in areas with limited views or blind spots. Ideal for use in carparks and warehouses, or for monitoring entrances in shops and offices.
Features and Benefits
• Complete with integral visor
• Polymir® mirror, unbreakable and anti-UV treated for product longevity
• High quality, sharp image without distortion
• Offers 90° views (2 directions)
• Supplied with full adjustable fixing brackets
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140413344 |
ECLASS Code | 22520390 |
Material | Polymir |
MFR Part No. | KPC-0060-2205 |
Mirror Type | Exterior |
Overall Diameter | 600mm |
Overall Height | 600mm |
Overall Width | 600mm |
Shape | Circular |
UNSPSC Code | 46171609 |