£39.99
Ex VAT
£47.99
Inc VAT
Product Details
Product Specification
Product Documents
Effective and efficient convector heater, with three heat settings and built-in circulation fan for both hot and cold air functions. Free standing or wall mountable.
Features and Benefits
• Built-in circulation fan with hot and cold air function.
• 3 heat settings (750W, 1250W, 2000W)
• 24 hour timer
• Variable thermostat with frost protection
• Safety overheat cutout
• Integrated carry handles
• Free standing or wall mountable
Notes
• 220-240V
• Dimensions: 72.5 x 14 x 47.5cm
Attribute | Value |
---|---|
Brand | Kobe |
Dimensions | 725mm x 140mm x 475mm |
EAN | 5036140225466 |
ECLASS Code | 22390300 |
Fan Function | Hot & Cold Air |
Frequency | 50Hz |
Heat Output Settings | 1250 2000 750W |
Maximum Heat Output | 2000W |
Maximum Voltage | 240V |
MFR Part No. | HA03 |
Minimum Voltage | 220V |
Mount Type | Free Standing Wall Mount |
Number of Heat Settings | 3 |
Overall Depth | 140mm |
Overall Height | 475mm |
Overall Width | 725mm |
Portability | Portable |
Special Features | Variable Thermostat with Frost Protection |
UNSPSC Code | 40101811 |
Voltage | 220-240V |
Voltage Range | 220 to 240V |