noscriptSolent Spill Control Oil Absorbent Pillow, 64L Absorbent Capacity Per Pack, 380 x 230mm, Pack of 16 SOL-742-1825A | Cromwell Tools

Solent Spill Control

Oil Absorbent Pillow, 64L Absorbent Capacity Per Pack, 380 x 230mm, Pack of 16

SKU:

SOL7421825A

MPN:

SOL-742-1825A

£49.79

Ex VAT

£59.75

Inc VAT

IN STOCK (12)

    Product Details

    Ideal for absorbing spills in difficult to access places, this pack of 16 absorbent pillows can be used to catch oil only spills under machinery or where drips and leaks are a problem.


    Features and Benefits
    • Absorption capacity of 64L per pack of 16 pillows for effective clean up of spills
    • Suited for oil only spills as denoted by the white colour
    • Simple and easy to use; simply place the absorbent pillows on the spill
    • Non-woven outer and high grade polypropylene ensures excellent absorbency and strength
    • Non-combustible, non-toxic and odourless for maximum safety when using
    • Once used, the absorbent pillows must be disposed of according to local and national regulations


    Standards
    • BS 7959-1:2004


    Product Documents
    Product Specification
    Attribute
    Value

    Absorbent Capacity

    64L

    Application

    Oil

    Brand

    Solent Spill Control

    Colour

    White

    EAN

    5036140390959

    ECLASS Code

    29110190

    MFR Part No.

    H2053823

    Overall Length

    380mm

    Overall Width

    230mm

    Pack Quantity

    16

    Special Features

    Non-Combustible Non-Toxic Odourless

    UNSPSC Code

    47131908