SKU:
SOL7422230F
MPN:
SOL-742-2230F
£48.99
Ex VAT
£58.79
Inc VAT
Product Details
Product Specification
Chemical Absorbent pads and rolls are an ideal solution, White in colour, they absorb oil based fluids only and repel water. They are also an excellent item to supplement our Spill Kits and Spill Centres.
Features and Benefits
• Absorbent capacity of 36L for effective clean up of spills
• Suited for chemical spill clean up and colour coded yellow to reflect this
• Supplied in a dispenser box and perforated for ease of deployment
• Once used, the product must be disposed of in line with local and national regulations
Standards
• BS 7959-1:2004
Attribute | Value |
---|---|
Absorbent Capacity | 36L |
Application | Chemical |
Brand | Solent Spill Control |
ECLASS Code | 30020000 |
MFR Part No. | C0304015 |
Overall Length | 15m |
Overall Width | 40cm |
Pack Quantity | Single Roll |
UNSPSC Code | 47131909 |