noscriptAbsorbent Maintenance Socks | Cromwell Tools

Solent Spill Control

Absorbent Maintenance Socks

2 Variations

These maintenance absorbent socks are the perfect addition to your warehouse spill kit. Ideal for controlling and soaking up small spills and leaks, these rolls absorb oils, fuels, and other engine fluids, as well as most water-based fluids.

Features and Benefits
• Impressive absorbency capacity of 100L per pack for effective clean up of spills
• Suited for maintenance spills and colour coded grey for ease of identification
• Knitted outer skin absorbs both oil and water-based liquids
• Made from 100% recycled fibre for a sustainable option
• Knitted skin provides extra durability and improved uptake of fluid
• Once used, dispose of in line with local and national regulations
• Odourless

Standards
• BS 7959-3:2007
• ISO 14001:2015
• ISO 9001:2015