£207.99
Ex VAT
£249.59
Inc VAT
Product Details
Product Specification
Product Documents
This 43 litre hopper from GPC® Industries Ltd® delivers a high output of salt and grit on a range of terrains. Designed for ease of use, the height can be adjusted to suit each user, while the speed lever provides total operator control and comfort.
Features and Benefits
• Easy to clean polyethylene bucket
• Pneumatic wheels for easy use on uneven terrain
• Durable steel frame for product longevity
• Multi-purpose: spreads both salt and grit
• Fits a 25kg bag of salt into the hopper
Typical Applications
• Salt spreading
• Grit spreading
Notes
• Some assembly required
Attribute | Value |
---|---|
Applicator Type | Salt Spreader |
Brand | GPC |
Capacity | 43L |
Dispersal Width | 2.5 - 3m |
Height | 0.925m |
Length | 1.17m |
MFR Part No. | SQT01Y |
UNSPSC Code | 46161506 |
Width | 0.69m |