£29.49
Ex VAT
£35.39
Inc VAT
Product Details
Product Specification
This floor standing butt end bin is practically designed for the safe and efficient disposal of cigarette butts and the unsightly litter caused by cigarettes.
Manufactured from stainless steel, the butt bin is fully weather-resistant and ideal for use in designated smoking areas.
Features and Benefits
• Simple and cost effective way of keeping unsightly cigarette ends contained
• Stainless steel construction is durable and resilient
• Designed for longevity due to the weather-resistant nature of the product
Typical Applications
• Ideal for use in designated smoking areas within institutional and industrial sites
Attribute | Value |
---|---|
Brand | (Unbranded) |
Colour | Silver |
ECLASS Code | 41030104 |
Equipment Type | Floor Standing Ash Tray |
Material | Stainless Steel |
Maximum Volume Capacity | 5L |
MFR Part No. | HEN017 |
Overall Depth | 230mm |
Overall Height | 100mm |
Overall Width | 340mm |
Resistance Features | Weather-Resistant |
UNSPSC Code | 47121706 |