SKU:
MTL9509920K
MPN:
9509920K
£0.59
Ex VAT
£0.71
Inc VAT
2 Variations Available
Product Details
Product Specification
Key Blank to suit 20mm, 30mm & 40mm, 50 & 60mm padlocks.
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140326675 |
For Use With | Matlock 50mm x 26mm Shackle Solid Brass Padlock Matlock 60mm x 27mm Shackle Solid Brass Padlock |
Key Type | Key Blank |
Material | Brass |
MFR Part No. | KB50 |
UNSPSC Code | 46171505 |