£15.79
Ex VAT
£18.95
Inc VAT
6 Variations Available
Product Details
Product Specification
The Matlock® range of Solid Brass Padlocks is designed to provide minimum to medium-security for indoor and outdoor use on garages, cabinets, toolboxes, gates, truck doors, lockers, sheds, and bicycles.
Features and Benefits
• Hardened steel shackle for security
• Suitable for use both indoor and outdoor
• Available in 3 or 4 digit combinations
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 20mm |
Brand | Matlock |
EAN | 5036140244016 |
ECLASS Code | 25010105 |
Key Type | Combination |
MFR Part No. | RB20 4KA |
Pack Quantity | 4 Padlocks |
Padlock Type | Combination Padlock |
Shackle Diameter | 3mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |