noscriptMatlock Keyed Padlock, Keyed Different, Steel, Black/Yellow, 270mm Width, Weatherproof 9506517K | Cromwell Tools

Matlock

Keyed Padlock, Keyed Different, Steel, Black/Yellow, 270mm Width, Weatherproof

SKU:

MTL9506517K

MPN:

9506517K

£15.79

Ex VAT

£18.95

Inc VAT

IN STOCK (50+)

    Product Details

    Matlock security a comprehensive range of door locks and padlocks, suitable for securing bikes, sheds, garages, business premises etc. All Matlock security products are backed by a quality assurance guarantee.
    'Anti-Cut' U-Bar Shackles.
    Molybdenum alloy steel, anti-cut shackle. Vinyl coated U-bar. Suitable for indoor and outdoor use.


    Product Specification
    Attribute
    Value

    Body Colour

    Black Yellow

    Body Material

    Steel

    Body Width

    270mm

    Brand

    Matlock

    EAN

    5036140152526

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    2010C

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Shackle Diameter

    15mm

    Shackle Material

    Molybdenum Alloy Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes