SKU:
MTL9506732K
MPN:
9506732K
£5.29
Ex VAT
£6.35
Inc VAT
7 Variations Available
Product Details
Product Specification
Product Documents
Manufactured from solid brass, this range padlocks are supplied with a hardened steel shackle and possess a single locking mechanism. Suited for indoor and outdoor use, they vary between a security level of 2 all the way up to 4. Each padlock comes with two keys as standard.
Features and Benefits
• Available in varying sizes and specifications to allow you to select the product that best suits your needs
• Hardened steel shackle bolsters protection from saw attack
• Solid brass body is durable and resist to wear and tear
• Keyed different locks to ensure heightened security
Typical Applications
• Ideal for use with indoor or outdoor applications of a light to medium duty security
Notes
• Single locking only
• 20mm: 3 pin cylinder
• 30 and 40mm: 4 pin cylinder
• 50 and 60mm: 5 pin cylinder
• Each product comes with two keys
Attribute | Value |
---|---|
Body Colour | Gold |
Body Material | Brass |
Body Width | 30mm |
Brand | Matlock |
EAN | 5036140152557 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 5.5mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |