£13.49
Ex VAT
£16.19
Inc VAT
10 Variations Available
Product Details
Product Specification
When more than one person is working on plant equipment it can be secured in the off position until each worker has removed his lock. Up to four locks can be fitted. Steel shackle and locks that have four pin tumbler mechanism with a key variation of 1024. KA type are keyed alike.
Attribute | Value |
---|---|
Body Colour | Blue |
Body Material | Steel |
Body Width | 38mm |
Brand | Squire |
ECLASS Code | 25010105 |
Key Type | Keyed Alike |
MFR Part No. | 35KA-BLUE |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 4 - Low |
Shackle Diameter | 7mm |
Shackle Length | 17mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |