SKU:
SQU9501385J
MPN:
3536P
£21.79
Ex VAT
£26.15
Inc VAT
2 Variations Available
Product Details
Product Specification
These double deadlocking and ball-locking padlock and chain sets deliver high standards of security in a range of settings. Ideal for medium security protection, the open shackle padlocks operate with a convenient pin locking system for a quick-time security solution.
Features and Benefits
• Hardened steel shackle for protection against tampering
• Padlock body treated with an anti-corrosion finish to suit all weathers
• 4 pin tumbler locking mechanism with over 1000 pin variations for added security
Typical Applications
• Toolboxes
• Industrial storage sheds
• Gates
• Bikes
• Motorcycles
Standards
CEN EN 12320 and ISO 9001:2001.
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Steel |
Body Width | 38mm |
Brand | Squire |
EAN | 5012245001587 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 3536 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock & Chain Set |
Security Rating | Squire Security Rating: 5 - Fair |
Shackle Diameter | 7mm |
Shackle Length | 17mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |