Squire

Keyed Padlock, Keyed Alike, Steel, Black, 44mm Width, Weatherproof

SKU:

SQU9501232A

MPN:

37KA

£17.49

Ex VAT

£20.99

Inc VAT

IN STOCK (9)

    Product Details

    Rugged laminated steel locks that have a four pin tumbler mechanism with a key variation of 1024. The shackle is made from mild hardened steel. KA type are keyed alike.


    Product Specification
    Attribute
    Value

    Body Colour

    Black

    Body Material

    Steel

    Body Width

    44mm

    Brand

    Squire

    ECLASS Code

    25010105

    Key Type

    Keyed Alike

    MFR Part No.

    37KA

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    Squire Security Rating: 4 - Low

    Shackle Diameter

    8mm

    Shackle Length

    20mm

    Shackle Material

    Hardened Boron

    UNSPSC Code

    46171501

    Weatherproof

    Yes