Squire

Keyed Padlock & Chain Set, Keyed Different, Steel, Black, 51mm Width, Weatherproof

SKU:

SQU9501388M

MPN:

3936

£26.49

Ex VAT

£31.79

Inc VAT

IN STOCK (5)

    Product Details

    These double deadlocking and ball-locking padlock and chain sets deliver high standards of security in a range of settings. Ideal for medium security protection, the open shackle padlocks operate with a convenient pin locking system for a quick-time security solution.


    Features and Benefits
    • Hardened steel shackle for protection against tampering
    • Padlock body treated with an anti-corrosion finish to suit all weathers
    • 4 pin tumbler locking mechanism with over 1000 pin variations for added security


    Typical Applications
    • Toolboxes
    • Industrial storage sheds
    • Gates
    • Bikes
    • Motorcycles


    Standards
    CEN EN 12320 and ISO 9001:2001.


    Product Specification
    Attribute
    Value

    Body Colour

    Black

    Body Material

    Steel

    Body Width

    51mm

    Brand

    Squire

    EAN

    5012245003642

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    3936

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock & Chain Set

    Security Rating

    Squire Security Rating: 5 - Fair

    Shackle Diameter

    9mm

    Shackle Length

    24mm

    Shackle Material

    Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes