SKU:
MTL9507515K
MPN:
9507515K
£9.29
Ex VAT
£11.15
Inc VAT
5 Variations Available
Product Details
Product Specification
Product Documents
Laminated steel body with hardened steel shackle, double locking mechanism and anti-pick cylinder. The PU coating makes this the most weather-resistant padlock. Ideally suitable for medium security for indoor and outdoor use in the harshest corrosive environments. For use on marine/brewery storage, haulage and warehouses etc.
Attribute | Value |
---|---|
Body Colour | Red |
Body Material | Steel |
Body Width | 45mm |
Brand | Matlock |
EAN | 5036140005488 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 802W |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 8.1mm |
Shackle Material | Brass |
UNSPSC Code | 46171501 |
Weatherproof | Yes |