SKU:
MTL9502027K
MPN:
9502027K
£68.49
Ex VAT
£82.19
Inc VAT
2 Variations Available
Product Details
Product Specification
Hardened solid steel, chrome and duplex nickel plated body with a hardened changeable steel shackle. Fitted with a double locking mechanism, hardened steel cover plate and an anti-pick six pin brass cylinder. For indoor and outdoor use on medium to maximum security items. Key change every 20,000.
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Hardened Steel |
Body Width | 50mm |
Brand | Matlock |
EAN | 5036140152120 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 200P |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 9.5mm |
Shackle Length | 15.7mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |