SKU:
MTL9503226K
MPN:
9503226K
£27.79
Ex VAT
£33.35
Inc VAT
4 Variations Available
Product Details
Product Specification
The high security brass key padlocks from Matlock® are manufactured with a solid brass body and a hardened steel, changeable shackle for reliable security of medium to high value items.
Features and Benefits
• Fitted with a double locking mechanism for enhanced security
• 6-pin brass cylinder is an anti-pick design to prevent tampering
• Key change every 20,000 to ensure unique padlocks within each batch (differs)
• Hardened steel shackle for resistance to tampering
• Supplied with two keys for user convenience
Typical Applications
• For indoor and outdoor use
• Protects medium to high value items
Attribute | Value |
---|---|
Body Colour | Gold |
Body Material | Brass |
Body Width | 50mm |
Brand | Matlock |
EAN | 5036140152243 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 9.5mm |
Shackle Length | 50mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |