SKU:
MTL9505225K
MPN:
9505225K
£22.99
Ex VAT
£27.59
Inc VAT
3 Variations Available
Product Details
Product Specification
Solid anodised lightweight aluminium body with a hardened stainless steel changeable shackle. Fitted with an anti-pick six pin brass cylinder and a double locking mechanism. Weatherproof padlock which is suitable for use in the harshest corrosive conditions on medium security. Key change every 20,000.
Notes:
Colour may change slightly due to colour variations during the anodising process.
Attribute | Value |
---|---|
Body Colour | Green |
Body Material | Aluminium |
Body Width | 50mm |
Brand | Matlock |
EAN | 5036140152380 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 202AS |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 9.5mm |
Shackle Length | 50mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |