SKU:
MTL9501137K
MPN:
9501137K
£16.49
Ex VAT
£19.79
Inc VAT
5 Variations Available
Product Details
Product Specification
Hardened solid steel, chrome and duplex nickel plated body with a hardened steel changeable shackle and a double locking mechanism. Fitted with a hardened steel cover plate and an anti-pick 6 pin brass cylinder. For indoor and outdoor use on medium to maximum security items. Key change every 20,000.
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Hardened Steel |
Body Width | 50mm |
Brand | Matlock |
EAN | 5036140152052 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 203 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 9.5mm |
Shackle Length | 75mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |