SKU:
MTL9501209K
MPN:
9501209K
£21.99
Ex VAT
£26.39
Inc VAT
5 Variations Available
Product Details
Product Specification
Hardened solid steel, chrome and duplex nickel plated body with a hardened steel changeable shackle and a double locking mechanism. Fitted with a hardened steel cover plate and an anti-pick 6 pin brass cylinder. For indoor and outdoor use on medium to maximum security items. Key change every 20,000.
Attribute | Value |
---|---|
Body Colour | Silver |
Body Material | Hardened Steel |
Body Width | 63.5mm |
Brand | Matlock |
EAN | 5036140152069 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | 300 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Shackle Diameter | 11mm |
Shackle Length | 25mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |