noscriptAbus Keyed Padlock, Keyed Alike, Brass, Bronze, 50mm Width, Weatherproof 12020 | Cromwell Tools

Abus

Keyed Padlock, Keyed Alike, Brass, Bronze, 50mm Width, Weatherproof

SKU:

ABU9502192W

MPN:

12020

£23.56

Ex VAT

£28.27

Inc VAT

IN STOCK (18)

    Product Details

    The 65 Series long shackle padlocks are a popular choice for securing valuables. Suitable for closing off chains, doors, gates and more against attempts of theft, the NANO PROTECT™ plating provides excellent corrosion resistance to give you peace of mind.


    Features and Benefits
    • Solid brass lock body for durability
    • Hardened steel shackle protects against tampering
    • Non-corrosive inner components to protect against seizing
    • NANO PROTECT™ plating for resistance to corrosion
    • Precision pin cylinder to protect against tamper proofing


    Typical Applications
    • Secures medium value possessions against theft
    • Secures chains, doors, gates, cupboards, lockers, tool boxes, windows and sheds


    Standards
    • DIN E 12320


    Product Specification
    Attribute
    Value

    Body Colour

    Bronze

    Body Material

    Brass

    Body Width

    50mm

    Brand

    Abus

    EAN

    4003318120206

    ECLASS Code

    25010105

    Key Type

    Keyed Alike

    MFR Part No.

    12020

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    ABUS Global Protection Standard: 6 - Fair

    Series

    Premium 65

    Shackle Diameter

    8mm

    Shackle Length

    80mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes