Abus

Keyed Padlock, Keyed Different, Brass, Blue, 55mm Width, Weatherproof

SKU:

ABU9502339Y

MPN:

50657

£26.49

Ex VAT

£31.79

Inc VAT

IN STOCK (15)

    Product Details

    Lock body made of solid brass with steel shackle and shock absorbing vinyl casing. Inner components made from rust free materials. Double bolted. Paracentric keyway for increased protection. Self-locking: locking without key by pushing down the shackle. Sealed lock body with drainage channels and cover to protect the cylinder against water and dirt.
    IB Aqua Safe and DIN E 12320.


    Product Specification
    Attribute
    Value

    Body Colour

    Blue

    Body Material

    Brass

    Body Width

    55mm

    Brand

    Abus

    EAN

    4003318506604

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    50660

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    ABUS Global Protection Standard: 6 - Fair

    Series

    70IB

    Shackle Diameter

    9mm

    Shackle Length

    80mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes