Squire

Keyed Padlock, Keyed Alike, Brass;Steel, Silver, 80mm Width, Weatherproof

SKU:

SQU9501391Q

MPN:

ASWL2KA

£61.99

Ex VAT

£74.39

Inc VAT

IN STOCK (3)

    Product Details

    Designed for securing commercial applications these padlocks are made from a solid brass lock body protected by armoured steel for ultra-resistance to attack. The rotating hardened steel shackle is particularly resistant to a sawing attack.



    • Revolving hardened steel shackle resists sawing.

    • Hardened steel shackle.

    • Armoured steel lock body for extra security.

    • 5 Pin tumbler lock mechanism.

    • Meets standards CEN EN 12320 and ISO 9001 : 2000.


    Product Specification
    Attribute
    Value

    Body Colour

    Silver

    Body Material

    Brass

    Body Width

    80mm

    Brand

    Squire

    EAN

    5055945210033

    ECLASS Code

    25010105

    Key Type

    Keyed Alike

    MFR Part No.

    ASWL2KA

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    Squire Security Rating: 7 - High

    Shackle Diameter

    11mm

    Shackle Length

    15mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes