noscriptMatlock Lockout Keyed Padlock, Keyed Different, Nylon, Orange, 20mm Width, Weatherproof 9509350K | Cromwell Tools

Matlock

Lockout Keyed Padlock, Keyed Different, Nylon, Orange, 20mm Width, Weatherproof

SKU:

MTL9509350K

MPN:

9509350K

£12.79

Ex VAT

£15.35

Inc VAT

IN STOCK (16)

    Product Details

    Individually keyed to differ 6-pin lock which will not release the key until the shackle is closed. Colour coded. Supplied with one key and keyring.
    Shackle height: 82mm.


    Product Specification
    Attribute
    Value

    Body Colour

    Orange

    Body Material

    Nylon

    Body Width

    20mm

    Brand

    Matlock

    EAN

    5036140398016

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    LOK201-L

    Pack Quantity

    Single

    Padlock Type

    Keyed Lockout Padlock

    Shackle Diameter

    6.5mm

    Shackle Length

    82mm

    Shackle Material

    Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes