Squire

Combination Padlock, Die Cast Alloy, Black, 50mm Width, Weatherproof

SKU:

SQU9501405N

MPN:

CP50CS

£37.49

Ex VAT

£44.99

Inc VAT

IN STOCK (4)

    Product Details

    For durable and weather-resistant security padlocks, these heavy-duty combination padlocks from Squire® are ideal. With no keys to worry about, these recodable combination locks feature a hardened steel shackle and an alloy lock body to prevent tampering.


    Features and Benefits
    • Double locking mechanism for reinforced security
    • Spring loaded opening for easy use
    • 10,000 combinations to choose from for peace of mind
    • Durable construction to resist attack


    Product Specification
    Attribute
    Value

    Body Colour

    Black

    Body Material

    Die Cast Alloy

    Body Width

    50mm

    Brand

    Squire

    EAN

    5012245021790

    ECLASS Code

    25010105

    Key Type

    Combination

    MFR Part No.

    CP50CS

    Pack Quantity

    2 Padlocks

    Padlock Type

    Combination Padlock

    Security Rating

    Squire Security Rating: 6 - Fair

    Shackle Diameter

    8mm

    Shackle Length

    22mm

    Shackle Material

    Hardened Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes