SKU:
SQU9501502K
MPN:
LN2
£6.79
Ex VAT
£8.15
Inc VAT
4 Variations Available
Product Details
Product Specification
The Lion range of padlocks delivers superior levels of security for a wide range of applications. Suitable for use both indoors and out, the solid brass body is thicker than previous models, with a larger diameter shackle for a wider range of uses.
Features and Benefits
• Hardened steel shackle for enhanced security
• Durable solid brass body
• Double locking mechanism gives peace of mind
• Suitable for both internal and external use
Standards
• CEN EN 12320
• ISO 9001:2000
Attribute | Value |
---|---|
Body Colour | Bronze |
Body Material | Brass |
Body Width | 24.5mm |
Brand | Squire |
EAN | 5012245002676 |
ECLASS Code | 25010105 |
Key Type | Keyed Different |
MFR Part No. | LN2 |
Pack Quantity | Single |
Padlock Type | Keyed Padlock |
Security Rating | Squire Security Rating: 2 - Low |
Shackle Diameter | 4mm |
Shackle Length | 16.7mm |
Shackle Material | Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |