Squire

Keyed Padlock, Keyed Different, Brass, Bronze, 31.5mm Width, Weatherproof

SKU:

SQU9501503L

MPN:

LN3

£10.49

Ex VAT

£12.59

Inc VAT

OUT OF STOCK

    Product Details

    The Lion range of padlocks delivers superior levels of security for a wide range of applications. Suitable for use both indoors and out, the solid brass body is thicker than previous models, with a larger diameter shackle for a wider range of uses.


    Features and Benefits
    • Hardened steel shackle for enhanced security
    • Durable solid brass body
    • Double locking mechanism gives peace of mind
    • Suitable for both internal and external use


    Standards
    • CEN EN 12320
    • ISO 9001:2000


    Product Specification
    Attribute
    Value

    Body Colour

    Bronze

    Body Material

    Brass

    Body Width

    31.5mm

    Brand

    Squire

    EAN

    5012245002683

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    LN3

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Security Rating

    Squire Security Rating: 2 - Low

    Shackle Diameter

    5.5mm

    Shackle Length

    19.5mm

    Shackle Material

    Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes