noscriptMatlock Keyed Padlock, Keyed Different, Brass, Gold, 83mm Width, Weatherproof 9508860K | Cromwell Tools

Matlock

Keyed Padlock, Keyed Different, Brass, Gold, 83mm Width, Weatherproof

SKU:

MTL9508860K

MPN:

9508860K

£15.50

Ex VAT

£18.60

Inc VAT

IN STOCK (50+)

    Product Details

    With a solid brass body and molybdenum shackle. Designed to provide medium to maximum security for indoor and outdoor use on store front and factory gates, large toolchests, construction site storage etc.


    Product Specification
    Attribute
    Value

    Body Colour

    Gold

    Body Material

    Brass

    Body Width

    83mm

    Brand

    Matlock

    EAN

    5036140244092

    ECLASS Code

    25010105

    Key Type

    Keyed Different

    MFR Part No.

    F608

    Pack Quantity

    Single

    Padlock Type

    Keyed Padlock

    Shackle Diameter

    12mm

    Shackle Material

    Molybdenum Steel

    UNSPSC Code

    46171501

    Weatherproof

    Yes