£62.49
Ex VAT
£74.99
Inc VAT
Product Details
Product Specification
Stronghold hi-security padlocks are built to resist the toughest of attacks and to work reliably in the harshest outdoor environments. The SQUIRE stronghold combination Padlocks offer unrivalled product performance and choice. These locks can be coded alike so one code opens several locks.
Attribute | Value |
---|---|
Body Colour | Black |
Body Material | Steel |
Body Width | 75mm |
Brand | Squire |
EAN | 5012245009033 |
ECLASS Code | 25010105 |
MFR Part No. | SHCB75 |
Pack Quantity | 2 Padlocks |
Padlock Type | Combination Padlock |
Security Rating | Squire Security Rating: 7 - High |
Shackle Diameter | 12.7mm |
Shackle Length | 15mm |
Shackle Material | Hardened Steel |
UNSPSC Code | 46171501 |
Weatherproof | Yes |