SKU:
KLM9396090J
MPN:
KW09DM
£709.00
Ex VAT
£850.80
Inc VAT
11 Variations Available
Product Details
Product Specification
Product Documents
The Klime-Ezee Extra Wide Mobile Step is a wider version of the Industrial Range. Suitable for all construction, retail, commercial, office, warehouse and even military applications.
Features and Benefits
• Fully welded, heavy duty, steel construction.
• Central bar braking system benefits, secure positioning and user safety
• Durable powder coated finish, providing long-lasting protection against wear.
• Easy to manoeuvre.
• Slip resistant steps, enhancing safety during ascent and descent
• 2 wheels.
• Platform heights from 1250 to 3750mm.
Typical Applications
Suitable for all construction, retail, commercial, office, warehouse and even military applications.
Notes
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Klime Ezee |
Colour | Blue |
ECLASS Code | 34451290 |
Folds | Non Folding |
Ladder Material | Steel |
Maximum Load Capacity | 300kg |
MFR Part No. | KW09DM |
Number of Treads | 9 |
Open Depth | 1730mm |
Overall Height | 3.25m |
Overall Width | 995mm |
Platform Depth | 400mm |
Platform Height | 2.25m |
Platform Width | 700mm |
Step Material | Steel |
Tread Depth | 200mm |
UNSPSC Code | 30191501 |