£74.99
Ex VAT
£89.99
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
These handy folding steps are lightweight and strong. Easy to store and transport, they're convenient to have around when reaching for products at a height.
Features and Benefits
• Durable aluminium construction
• Non-slip treads and platform for enhanced safety
• Rubber feet for slip-resistance on floors
• Lightweight and slim for easy transport and storage
• Ample 260mm tread depth for comfort in use
• Handrail placement at 600mm from the platform for safety at a height
• High tensile strapping ensures ladder stability under pressure
• Available in 3-tread and 4-tread options
Standards
• EN 131 Professional - Intended for use in a workplace
Attribute | Value |
---|---|
Brand | Matlock |
EAN | 5036140248151 |
ECLASS Code | 34451290 |
Ladder Material | Aluminium |
Ladder Type | Swingback |
Maximum Load Capacity | 150kg |
No. of Treads | 3 |
Open Depth | 610m |
Standards Met | EN 131 |
Step Colour | Silver |
Step Material | Aluminium |
UNSPSC Code | 30191505 |
Weight | 3kg |