£509.00
Ex VAT
£610.80
Inc VAT
Product Details
Product Specification
Attach, tilt and push a 205L Drum with no manual handling issues with this drum trolley. Fully compliant and ideal for storage and dispensing.
Features and Benefits
• Manufactured from corrosion resistant polyethylene, making the product suited for use with chemicals, oils and mainenance liquids
• 230 litre capacity to ensure effective containment of an ample amount of your liquid
• Simple and easy way of containing any leaks/spills whilst moving storage drums around
Attribute | Value |
---|---|
Brand | Solent Spill Control |
Capacity | 230L |
EAN | 5036140390478 |
ECLASS Code | 30010300 |
Material | Polyethylene |
MFR Part No. | P3251607 |
Overall Depth | 640mm |
Overall Height | 1600mm |
Overall Width | 740mm |
Type | Drum Trolley |
UNSPSC Code | 47131900 |