noscriptHelix Suggestion Box, Red, Steel, 310 x 235 x 130mm, Weatherproof X30350 | Cromwell Tools

Helix

Suggestion Box, Red, Steel, 310 x 235 x 130mm, Weatherproof

SKU:

HEX8200120K

MPN:

X30350

£27.79

Ex VAT

£33.35

Inc VAT

IN STOCK (26)

    Product Details

    To ensure confidential internal mail stays that way, these high-quality post/suggestion boxes are the ideal solution. Constructed with a plastic posting door and a steel main body, these durable post boxes are quick and easy to fit and use straight away.


    Features and Benefits
    • Water-resistant for mounting outdoors
    • Suitable for wall or door mounting
    • Supplied with a lock, 2x keys and 4x fixing screws


    Notes
    • Dimensions: D:130mm x W:235mm x H:310mm


    Product Specification
    Attribute
    Value

    Brand

    Helix

    Colour

    Red

    Depth

    130mm

    EAN

    0079252303504

    Height

    310mm

    Lock Type

    Key Lock

    Material

    Steel

    MFR Part No.

    W81060

    Mounting Type

    Wall Mounted

    Type

    Suggestion Box

    UNSPSC Code

    24112407

    Weatherproof

    Yes

    Width

    235mm