£3.19
Ex VAT
£3.83
Inc VAT
3 Variations Available
Product Details
Product Specification
These highly absorbent compressed pads are enclosed on all sides, reducing the risk of fibrous particles contaminating a wound. It is sewn onto an Easifix® bandage with high stretch properties to provide a good fit to the contours of the body.
Features and Benefits
• Supplied sterile in a flow wrapper
• Ideal for replenishing first aid kits
• Suitable for a wide range of first aid situations
• Available in a range of sizes to suit you
Standards
• Complies with HSE regulations
Attribute | Value |
---|---|
Brand | Medikit |
Colour | Natural |
Length | 12cm |
MFR Part No. | 36104 |
Pack Quantity | 6 |
Product Type | Wound Dressing |
UNSPSC Code | 42171917 |
Width | 12cm |