SKU:
MTL8200400K
MPN:
8200400K
£20.79
Ex VAT
£24.95
Inc VAT
Product Details
Product Specification
Product Documents
For centrally controlled access to a restricted key for emergency use on-site, this durable Emergency Key Cabinet from Matlock® is ideal. Supplied with a hammer on a chain to break the glass, these lockable boxes are perfect for storing a range of emergency keys.
Features and Benefits
• Manufactured from heavy gauge steel
• Durable piano hinges for enhanced security
• Supplied with two keys for convenience
• Pre-drilled with wall fixings for mounting
• Weather resistant for external key storage
• Perspex breakable window for safety
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Red |
Depth | 70mm |
EAN | 5036140243552 |
ECLASS Code | 24360104 |
Height | 151mm |
Key Capacity | 1 |
Lock Type | Key Lock |
Material | Steel |
MFR Part No. | YFC150-3K/HAM |
Type | Emergency Key Cabinet |
UNSPSC Code | 46171509 |
Weatherproof | Yes |
Width | 118mm |