noscriptEvolution Power Tools Mixing Paddle, 120mm x 59cm 013-0006 | Cromwell Tools

Evolution Power Tools

Mixing Paddle, 120mm x 59cm

SKU:

EVL2808020K

MPN:

013-0006

£21.99

Ex VAT

£26.39

Inc VAT

IN STOCK (10)

    Product Details

    For variable speed mixers


    Paddle dimensions:
    Diameter: 120mm.
    Height: 110mm.
    Shaft length: 550mm.


    Product Specification
    Attribute
    Value

    Brand

    Evolution Power Tools

    EAN

    0849713016492

    ECLASS Code

    21059010

    Paddle Diameter

    120

    Paddle Length

    59

    UNSPSC Code

    27112700