£7.49
Ex VAT
£8.99
Inc VAT
Product Details
Product Specification
This 5 piece set of collets and a collet nut is an effective way of improving the grip for bits in Dremel®'s rotary tool line. The individual collets are compatible with flex-shaft tool hand-pieces 235 and 237.
Features and Benefits
• Collets possess size identification rings
• Quick-change collet nut to reduce tool downtime
• Simple and effective way of improving the grip for bits in Dremel®'s rotary tool line
• 5 piece set ensures you have the right component to hand no matter the application
Contents
• 1 x Collet 480
• 1 x Collet 481
• 1 x Collet 482
• 1 x Collet 483
• 1 x Quick-change Collet Nut
Typical Applications
• Manufacturing
• Automotive
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364007592 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615448532 |
Number of Pieces | 1 |
Series | 4485 |
Type | Collet Nut kit |
UNSPSC Code | 27112800 |