£7.99
Ex VAT
£9.59
Inc VAT
Product Details
Product Specification
The Dremel multi chuck change accessories quickly and easily without collets.
Features and Benefits
• Highly versatile - accepts accessories from 0.4mm to 3.4mm shank
• Quick lock technology for easy changes
• Provides a secure lock for peace of mind
Notes
• Width: 15.0 mm
• Maximum RPM: 35.000 1/min
• Length: 15.0 mm
• Height; 22.0 mm
Attribute | Value |
---|---|
Brand | Dremel |
EAN | 8710364012978 |
ECLASS Code | 21019090 |
Item | Multi Tool Consumables |
MFR Part No. | 2615448632 |
Number of Pieces | 1 |
Series | 4486 |
Type | Chuck |
UNSPSC Code | 27112800 |