SKU:
DEW2727874F
MPN:
DCD796P2-GB
£267.00
Ex VAT
£320.40
Inc VAT
Product Details
Product Specification
Product Documents
DCD796P2-GB a brushless compact combi drill ideal for professional use and DIY enthusiasts alike. Ultra compact, lightweight design perfect for use in confined spaces. The two speed all metal gearbox provides increased runtime and longer tool life with drill driver and hammer features for multiple applications. 15 position adjustable torque control for consistent screw driving into a variety of materials.
Features and Benefits
• Ultra compact 174mm drill length
• Up to 20x brighter 3 position LED for better visibility
• Improved air-flow to the motor
• Intelligent trigger design allows for total control of application
• Improved ergonomic design with rubber grip overmould to improving user comfort
• Li-Ion battery packs allows for superior insertion and removal with state of charge indicator
Includes
• 2 x 5.0Ah battery packs
• Charger
• TSTAK Kitbox
Attribute | Value |
---|---|
Battery Capacity | 5.0Ah |
Battery Type | Lithium-Ion |
Blows per Minute | 34000bpm |
Brand | DeWalt |
Brushed or Brushless | Brushless |
Chuck Size | 13mm |
Chuck Type | Keyless |
EAN | 5035048616611 |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 70Nm |
Maximum Soft Torque | 27Nm |
MFR Part No. | DCD796P2-GB |
Model Number | DCD796P2-GB |
No Load Speed | 2000rpm |
Number of Batteries Supplied | 2 |
Number of Torque Settings | 15+Drill+Hammer Drill |
Overall Length | 174mm |
Series | DCD796P2-GB |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.8kg |
Wood Drilling Capacity | 40mm |