SKU:
MAK2755991P
MPN:
DHP482Z
£107.00
Ex VAT
£128.40
Inc VAT
Product Details
Product Specification
Product Documents
DHP482Z This well-balanced combi drill delivers a maximum torque of 62Nm with a 2-speed gearbox featuring durable metal gears. It offers versatile drilling capacities: Ø13mm in masonry and steel, Ø38mm in wood, and includes a 21-stage torque setting for precise screwdriving. The single sleeve Ø13mm keyless chuck allows for quick bit changes. Ergonomically designed with a rubber moulded handle, it reduces vibration and includes a belt clip for easy access. Compatible with all Makita 18V Li-Ion batteries, it also features a battery protection circuit to prevent overload and overheating, ensuring long-lasting performance.
Features and Benefits
• 2 mechanical gears with electric brake which delivers excellent torque and control
• Variable speed control by trigger provides precise speed adjustments for different tasks
• Twin LED job light ensures superb visibility in all conditions
• Durable metal gear for long-lasting performance
• Battery protection circuit safeguards the battery from over-discharge, high temperature, and overload current
Attribute | Value |
---|---|
Battery Type | Lithium-Ion |
Blows per Minute | 28500bpm |
Brand | Makita |
Brushed or Brushless | Brushed |
Chuck Size | 13mm |
Chuck Type | Keyless |
ECLASS Code | 21050101 |
Masonry Drilling Capacity | 13mm |
Maximum Hard Torque | 62Nm |
Maximum Soft Torque | 36Nm |
MFR Part No. | DHP482Z |
Model Number | DHP482Z |
No Load Speed | 1900rpm |
Number of Batteries Supplied | 0 |
Number of Torque Settings | 21+Drill |
Overall Length | 198mm |
Series | DHP482Z |
Steel Drilling Capacity | 13mm |
UNSPSC Code | 27112703 |
Voltage | 18V |
Weight | 1.8kg |
Wood Drilling Capacity | 38mm |