£7.79
Ex VAT
£9.35
Inc VAT
Product Details
Product Specification
Product Documents
This high performing, durable spot weld is compatible with most brands of portable air chisels including CP, Desoutter, Kobe, Toku and YK.
Features and Benefits
• Compatible with most air chisels
• Durable design to cut through welding
• Tough SCM446 construction
Typical Applications
• Ideal for cutting through tough spot welding
Attribute | Value |
---|---|
Brand | Kobe |
Chisel Cutting Edge | 19mm |
Chisel Type | Spot Weld |
EAN | 5036140481961 |
ECLASS Code | 21049104 |
Item | Spot Weld |
MFR Part No. | YM05A |
Overall Length | 175mm |
Shank Type | Straight |
UNSPSC Code | 27112800 |