Makita

GA9020/1, Angle Grinder, Electric, 9in., 6,600rpm, 110V, 2000W

SKU:

MAK2756140R

MPN:

GA9020

£184.00

Ex VAT

£220.80

Inc VAT

IN STOCK (4)

    Product Details

    GA9020 - 230mm Angle Grinder
    Compact and easy to control angle grinder features a lightweight motor, reduced sized gearbox housing and a slimmer body for greater maneuverability.


    Increased heat resistance, soft grip for more comfort and control. Superior anti-dust structure with machined bevel gear for strength. Gear housing swivels at 90°.


    • 110V Version is not supplied with plug, these can be purchased separately.


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Makita

    Disc Diameter

    9in.

    EAN

    0088381068147

    ECLASS Code

    21051314

    Features

    Grinding & Cutting Disc Ø 230mm. Power Supply Cord 2.5mtr.

    Height

    140mm

    Includes

    Anti-Vibration Side Handle Backing Flange. Instruction Manual. Locking Nut. Spanner. Tool Free Protective Guard.

    Item

    Corded Angle Grinder

    Length

    473mm

    Manufacturer Guarantee

    3 Year Manufacturer's Guarantee (Registration Required, T&Cs Apply)

    MFR Part No.

    GA9020

    Model Number

    GA9020/1

    No Load Speed

    6,600rpm

    Noise / Vibration Information

    Sound Power Level 100 dB(A) Sound Pressure Level 89 dB(A) Vibration Emission Value Ah 2.5 m/s² (Sanding Disc) Vibration Emission Value Ah 3.0 Vibration Emission Value Ah 5.5 m/s² (Grinding Disc) Vibration Uncertainty K 1.5 m/s²

    Power

    2,000W

    Power Source

    Electric

    Series

    GA9020

    Spindle Size

    M14

    UNSPSC Code

    27112704

    Voltage

    110V