noscriptChicago Pneumatic CP828H, Ratchet Wrench, Air, 1/2in, 150rpm, 70Nm, 1/4 in T022970 | Cromwell Tools

Chicago Pneumatic

CP828H, Ratchet Wrench, Air, 1/2in, 150rpm, 70Nm, 1/4 in

SKU:

CPT2698044Z

MPN:

T022970

£199.00

Ex VAT

£238.80

Inc VAT

IN STOCK (11)

    Product Details

    CP828H - 1/2" Speed Ratchet Wrench
    Ratchets for General Maintenance with excellent durability. Efficient 1/2 hp motor provides up to 70Nm (50 ft./lb. of torque). Features CP's patented TriSpring anti-slip head design. Grease fitting on the reverse lever


    Product Specification
    Attribute
    Value

    Air Inlet Size

    1/4 NPTin.

    Air Pressure

    90psi

    Body Style

    Right Angle

    Brand

    Chicago Pneumatic

    Compatible Hose Inner Diameter

    10mm

    Drive Size

    1/2in.

    EAN

    0015451028909

    Item

    Air Ratchet Wrench

    Maximum Torque

    70Nm

    Model Number

    CP828H

    No Load Speed

    150rpm

    Noise / Vibration Information

    Sound Power 103 db(A) Sound Pressure 97 db(A) Vibration 3.2 m/s² ISO-28927-2 Vibration Uncertainty (K) 1.3 m/s²

    Power Source

    Air

    Series

    CP828-H

    Torque Range

    13 - 70Nm

    UNSPSC Code

    27111753

    Weight

    1.1kg