SKU:
MAK2755866H
MPN:
DTW450Z
£209.00
Ex VAT
£250.80
Inc VAT
Product Details
Product Specification
Product Documents
This DTW450 18-volt, 1/2in. drive impact wrench is a high-performance, versatile tool, ideal for applications involving both standard bolts and high-tensile bolts, such as in automotive, construction, and heavy equipment maintenance. The compact design of this impact wrench ensures superb control and manoeuvrability in tight spaces while delivering a maximum torque of 440Nm. The unique construction includes rubber joints that suppress vibration, protecting the battery and extending the tool's life.
Features and Benefits
• Delivers up to 440Nm, suitable for demanding fastening tasks
• Features vibration-absorbing components to protect the battery and ensure longevity
• Ergonomic handle and compact size improve manoeuvrability
• LED light with an independent switch enhances operation in low-light conditions
Notes
• Body only
• Capacities: standard bolt M12 - M22, high tensile bolt M12 - M16
• Compatible with 3.0Ah batteries - sold here
Attribute | Value |
---|---|
Blows per Minute | 2200bpm |
Body Style | Pistol Grip |
Brand | Makita |
Brushed or Brushless | Brushed |
Drive Size | 1/2in. |
EAN | 0088381673310 |
ECLASS Code | 21052003 |
Includes | DTW450Z Impact Wrench |
Item | Cordless Impact Wrench |
Manufacturer Guarantee | 3 Year Guarantee (Upon Registration, T&C's Apply) |
Max. Torque Rating | 440Nm |
MFR Part No. | DTW450Z |
Model Number | DTW450Z |
No Load Speed | 1600rpm |
Number of Batteries Supplied | 0 |
Power Source | Battery |
Series | DTW450Z |
UNSPSC Code | 27112713 |
Voltage | 18V |
Weight | 3.4kg |