Dremel

3000-1, Multi-Tool Kit, Electric, 10,000 - 33,000rpm, 240V, 130W

SKU:

DRE2672361B

MPN:

F0133000JR

£82.99

Ex VAT

£99.59

Inc VAT

IN STOCK (7)

    Product Details

    Corded multi-tool with a flexible shaft attachment and 25-piece accessory kit. Packed in a neatly sturdy organised storage case that includes a removable accessory tray and a tool holder which can be fixed to the wall and allows for easy wrapping of the power cord. The instruction manual included with the kit provides all the details you'll need to get up and running quickly with the multi-tool. This multi-tool's versatility ensures mechanics, plumbers, electricians and carpenters can perform daily tasks with ease.


    Features and Benefits
    • Variable speed to suit multiple applications
    • The tool also features the EZ Twist™ nose cap with an integrated wrench that allows the nose cap to be used as a wrench to tighten accessories eliminating the need for a separate wrench
    • Powerful rotary cutting action
    • A more efficient fan design and side vents provide a cooler running tool making it comfortable for extended periods of use
    • The tool also features a symmetrical design including soft grip handle ang a trumpet-shaped nose cap to facilitate a pencil-grip tool hold


    Typical Applications
    • Ideal for medium-use DIY and hobby projects
    • Perfect for use on ceramics, crafts and jewellery
    • Versatile high speed motor can be used to drive all Dremel accessories and attachments for cutting, engraving, grinding, sanding or polishing
    • Suitable for both robust and intricate work


    Contents
    • 1x Dremel 3000 Series Multi-tool
    • 1x Flex Shaft
    • 1x 5 Genuine Dremel Accessories
    • 1x Carry Case
    • 1x Inspiration Information DVD
    • 1x Instruction Manual


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Dremel

    EAN

    8710364074693

    ECLASS Code

    21059090

    Height

    50 mm

    Includes

    150, Drill Bit 191 High Speed Cutter 225 Flexible Shaft Attachment 401 Mandrel 402 Mandrel 407 Sanding Mandrel and Band 13mm 120g 407 Sanding Mandrel and Band 13mm 60g 408 Sanding Mandrel and Band 13mm 60g Aluminium Oxide Grinding Stone 9.5mm EZ SpeedClic Mandrel EZ Wrap Tool Holder and a Sturdy Storage Case with Removable Accessory Tray Polishing Compound Silicon Carbide Grinding Stone 9.5mm x2 Polishing Wheel 13mm x2 Polishing Wheel 26mm x5 540 Cut-off Wheel 32mm x5 EZ SpeedClic metal Cutting Wheel

    Item

    Corded Multi-Tool Kit

    Length

    190mm

    MFR Part No.

    F0133000JR

    Model Number

    3000-1

    No Load Speed

    33,000rpm

    Power

    130W

    Power Source

    Electric

    Switch Configuration

    Variable Speed Slider

    UNSPSC Code

    27112704

    Voltage

    240V

    Weight

    0.55kg

    Width

    45mm