Trend

3/60X1/2TC, Router Cutter, 12.7mm Shank, 10mm, Tungsten Carbide

SKU:

TRE2872178J

MPN:

3/60X1/2TC

£45.09

Ex VAT

£54.11

Inc VAT

OUT OF STOCK

    Product Details

    Two flute straight plunging bits
    General-purpose tool suitable for profiling, rebating and through slotting. Plunge cut when on the move.


    Product Specification
    Attribute
    Value

    Brand

    Trend

    Cutting Diameter

    10mm

    EAN

    5027654005026

    ECLASS Code

    21010902

    Finish/Coating

    TCT

    Item

    Router Cutters

    Length of Cut

    35mm

    Material

    Tungsten Carbide

    MFR Part No.

    3/60X1/2TC

    Overall Length

    81mm

    Shank Diameter

    1/2in.

    Type

    Straight Plunging Bits

    UNSPSC Code

    27112821