noscriptTrend T46/02X1/4TC, Router Cutter, 6.3mm Shank, 9.5mm, Tungsten Carbide T46/02X1/4TC | Cromwell Tools

Trend

T46/02X1/4TC, Router Cutter, 6.3mm Shank, 9.5mm, Tungsten Carbide

SKU:

TRE2873199M

MPN:

T46/02X1/4TC

£29.29

Ex VAT

£35.15

Inc VAT

IN STOCK (9)

    Product Details

    Two fute flush frimming fits with ball bearing guide. To trim plastic or laminate facings. Used extensively in cabinet making and shop fitting.


    Features and Benefits
    • Highly durable Tungsten Carbide construction
    • Suitable for straight or shaped work


    Typical Applications
    • Ideal for trimming and bevelling plastic laminate edges


    Product Specification
    Attribute
    Value

    Angle

    90°

    Brand

    Trend

    Compatible Materials

    Laminate Plastic

    Cutting Diameter

    9.5mm

    EAN

    5027654028797

    ECLASS Code

    21010902

    Finish/Coating

    TCT

    Item

    Router Cutters

    Length of Cut

    25mm

    Material

    Tungsten Carbide

    MFR Part No.

    T46/02X1/4TC

    Overall Length

    68mm

    Radius

    N/Amm

    Shank Diameter

    1/4in.

    Type

    Trimming Bits

    UNSPSC Code

    27112821