Unibor

Multi-Tooth Cutter, Short Series, 29mm Cutting Diameter x 30mm Cutting Depth, HSS M2

SKU:

UBR2681029S

MPN:

29S

£21.49

Ex VAT

£25.79

Inc VAT

IN STOCK (3)

    Product Details

    The Unibor® HSS annular cutters feature unique Unibor tooth geometry for optimum tool life and cutting speed. They are able to cut ferrous metals up to 30mm deep, and are available in a range of diameters. Made from hard wearing HSS M2 material increasing the lifespan and providing the ability to cut into various materials. Ideal for use with standard 3/4" Weldon shank magnetic drill arbors.


    Features and Benefits
    • Made from hard wearing HSS M2 material to increase lifespan and provide the ability to cut into various materials
    • Standard 3/4inch Weldon shank allows the cutters to be used with a variety of drills
    • Featuring unique Unibor® geometry for optimum tool life and cutting speed


    Typical Applications
    • Site and construction work
    • Bridge Building and repair
    • Truck and vehicle fabrication
    • General fabrication applications


    Product Specification
    Attribute
    Value

    Brand

    Unibor

    Cutter Material

    M2 High Speed Steel

    Cutting Diameter

    29mm

    Depth of Cut

    30mm

    ECLASS Code

    21010500

    MFR Part No.

    29S

    Shank Diameter

    3/4in.

    Shank Type

    Weldon

    Type

    Multi-Tooth Cutter - Short Series

    UNSPSC Code

    23241614